Benner-Nawman
Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap
Mfr # DBC-16H
Zoro # G8228701
Free Shipping & Returns
$3,708.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps @ 120V 10
- Max. Capacity (In.) 5/8 in
- Voltage 115V AC
- Bend Angle (Deg.) 180
- Blade Type Cutting Blocks
Explore More Products
- BENNER-NAWMAN Rebar Cutter Kit, 12 Amps, 1 In Cap DC-25X
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap BNCE-20
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap DBD-25X
- BENNER-NAWMAN Rebar Cutter Kit, 10 Amps, 3/4 In Cap DC-20WH
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire XRT01TK + XAG04Z
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" SRB-8
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included BNCE-20-24V
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/4"X4-1/2" RB-20HO
- MAX Rebar Tying Tool Kit, 14.4V, 21 ga. RB218
- RELTON SDS+ Rotary Rebar Cutter Complete 1-3/4"X12" SRB-28
- MAKITA Rebar Tying Stand Up Extension Handle 191M28-8
- Benner-Nawman Electric Rebar Cutters & Benders