Zoro Select
Stack Rack Base, Wood, 48x48 in., 4000 lb.
Mfr # BB4-4848HW
Zoro # G8236952
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deck Type Wood
- Load Capacity 4,000 lb
- Length 48 in
- Width 48 in
- Height 7 in
Explore More Products
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. BB4-4248H
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 PT-2-48
- ZORO SELECT Stack Rack Post Set, 42 in., 2000 lb., PK4 PT-2-42
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 PT-4-36
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. SZ BX
- ZORO SELECT Stack Rack Base, Wood, 42x48 in., 4000 lb. BB4-4248HW
- ZORO SELECT Stack Rack Base, Wood, 48x48 in., 2000 lb. BB2-4848HW
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 2000 lb. BB2-4848H
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 PT-2-36
- ZORO SELECT Stack Rack Base, Open, 48x60 in., 2000 lb. BB2-4860H
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 PT-4-48
- Zoro Select Stack Racks