Shop Alternate Products
This Product is Discontinued
Current
LED Roadway Light, 67W, 5600 lm (Discontinued)
Mfr # ERS10CXCX5572GRAY
Zoro # G8238194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 5700K
- Description/Special Features 5600 Lumens, 84 Lumens Per Watt
- Watts 67
- Fixture Length 32 1/4 in
- Fixture Voltage 120 to 277
Customers Also Purchased
- Brand Current
-
MFR #
ERS10CXCX5572GRAY
-
Zoro #
G8238194
- UPC # 094715669607
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Fixture Length | 32 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 15 1/4 in |
Width | 15-1/4" |
Height | 5-1/4" |
Details
Color Temp. | 5700K |
Description/Special Features | 5600 Lumens, 84 Lumens Per Watt |
Watts | 67 |
Item | LED Roadway Light |
Fixture Voltage | 120 to 277 |
Lighting Technology | LED |
Fixture Lens Material | Acrylic |
Lighting Certification | Unrated |
CRI | 70 |
Mounting | Pole Mounted |
Fixture Housing Color | Gray |
Light Distribution | Asym. (Luminance Photo.) |
LED Replacement For | 150W HPS/MH |
Fixture Rated Life | 50,000 hr |
Housing Material | Die Cast Aluminum |
Lumens Per Watt | 84.0 |
Warranty | 5 yr |
Color Rendering Index | 70.0 |
Lumens | 5700 |
Fixture Housing Material | Die-Cast Aluminum |
Color Temperature | 5700 K |
Housing Finish | Gray |
Light Distribution Shape | Asymmetric Short |
Mounting Locations Supported | Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe |
Max. Fixture Wattage | 67.0 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Fixture Temp. Range | -40 Degrees to 50 Degrees C |
Standards | UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant |
Solar Powered | No |
Mounting - Area and Roadway Fixture | Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe |
Lamp Watts | 67 |
Voltage | 120-277 |
Light Distribution - Roadway and Area Fixtures | Asymmetric Short |
Lens Type | Acrylic |
Bulb Technology | LED |
Lumens per Watt | 84.0 |
Description
LED Roadway Light, Lumens 5700, Light Distribution Shape Asymmetric Short, LED Replacement For 150W HPS/MH, Color Temperature 5700 K, Color Rendering Index 70.0, Voltage 120-277, Height 5 1/4 in, Width 15 1/4 in, Lamp Watts 67, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 84.0, Standards UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant, Warranty 5 yr