Ams
Soil Core Sampler, 2 In x 2 In, 5/8 In
Mfr # 404.02
Zoro # G8242464
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Carbon Steel
- Connector Type 5/8 in Thread
- Includes (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer
- Manufacturers Warranty Length 1 yr
- Type 2 in x 2 in
Explore More Products
- AMS Liner, Dia 3 In, Length 12 In, Plastic 422.02
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS 428.11
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In 404.45
- AMS 7/8 SOIL EJECTOR 56760
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In 404.04
- AMS Liner, Dia 2 In, Length 2 In, Brass 404.23
- AMS CORE SAMPLER CAP SOLID 2 IN SS 403.48
- AMS Split Core Sampler, Core Tip, 2 1/2 x 6 In 355.33
- AMS 1 1/8 SOIL EJECTOR 56761
- AMS Cup and Cap, Dia 2 In, Length 4 In, 5/8 In 404.09
- OAKFIELD Oakfield 3'L Soil Sampling Auger Tube Kit MODEL A
- Ams Soil Core Sampling Accessories