Timken
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # SAS 1 11/16
Zoro # G8246691
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore SAS 1 3/4
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore RAK 2 3/16
- TIMKEN Pillow Block Bearing, Ball, 7/8" Bore RAK 7/8
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore VAK 1 1/4
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore SAK 1 1/2
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 E-4BF-TRB-2
- TIMKEN TRB Pillow Block Assembly, E-P2B-TRB-65MM-ECO/ECC E-P2B-TRB-65MM-ECO/ECC
- TIMKEN TRB Pillow Block Assembly, E-P4B-TRB-65MM-ECC E-P4B-TRB-65MM-ECC
- TIMKEN TRB Pillow Block Assembly, E-PF-TRB-3 1/2-ECO E-PF-TRB-3 1/2-ECO
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-100 126147 P2BSCM100
- DODGE Sleeve Bearings, Solid Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASO-100 006111 P2B-BASO-100
- Timken Pillow Block & Flange Bearings