Zoro Select
Press Insert, M4-0.70 Int Thrd Sz, 5/16 in L, 5.8 mm Dia., Brass, Plain, 1000 PK
Mfr # 4KXN2
Zoro # G8254111
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flange Style Flush
- Insert Diameter 5.8 mm
- Overall Length 8.001 mm
- Finish Plain
Explore More Products
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Aluminum, Plain, 10 PK 260-3-AL
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain, 50 PK 260-M3-BR
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK 1GUC8
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK 4KXN9
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK 4KXL5
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 50 PK 4ZU25
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 1/4 in L, 17/64 in Dia., Brass, Plain, 25 PK 240-332-BR.250
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Aluminum, Plain, 10 PK 240-5-AL
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 3/8 in L, 6.7 mm Dia., Brass, Plain, 1000 PK 4KXN3
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK 240-006CR
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass 240-M4-BR
- Zoro Select Press Inserts