Omnitec Design
HEPA Filter 99.97 per., 18inHx24inWx12inL
Mfr # OAH2418-20
Zoro # G8254854
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. OA2000C
- Length 12 in
- Width 24 in
- Height 18 in
- Material Wood
Explore More Products
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2200C/UL OAIM2200-12
- OMNITEC DESIGN Air Scrubber Filter, 13"x13"x2", 20PK MFP1313
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L EC25TC
- OMNITEC DESIGN Flexible Duct 12 dia., Mylar, 25 ft. L OAD12
- OMNITEC DESIGN Bag Filter, 24 in. H x 24 in. W OBF10
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel QCW12
- OMNITEC DESIGN Cord Kit, For Use With Vulcan Heater EDPCORDKIT
- OMNITEC DESIGN Water Filter 20 Micron, 9-1/2 in. L OWF20
- OMNITEC DESIGN Intake Manifold, For Miniforce II MFIM8
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF PuriCare 1100
- IWAVE Ionizer, 24V AC, 2400cfm 4900-40
- Omnitec Design Air Cleaners and Accessories