Shop Alternate Products
This Product is Discontinued
Waring Commercial
Slicing Disc, Use w 6FTJ2, 6FTJ3 (Discontinued)
Mfr # CFP18
Zoro # G8260007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 14 mm
- For Use With 6FTJ2, 6FTJ3
- Height 6 3/8 in
- Depth 10 1/4 in
- Material Stainless Steel