Ams
Split Core Sampler, Core Tip, 1 3/8 x 6 In
Mfr # 355.31
Zoro # G8273526
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1 3/8 in
- Includes (2) End Caps, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench
- Length (In.) 6 in
- Type Split Soil
- Connector Type Signature Series
Explore More Products
- AMS SOIL EJECTOR 33 INCH AMS 402.02
- AMS 7/8 SOIL EJECTOR 56760
- AMS Liner, Dia 2 In, Length 12 In, Plastic 405.10
- AMS End Cap, 2 In, Plastic, PK50 418.1
- AMS Liner, Dia 2 In, Length 24 In, Plastic 425.20
- AMS Liner, Dia 3 In, Length 3 In, Aluminum 405.67
- AMS Liner, Dia 3 In, Length 6 In, Aluminum 405.06
- AMS Liner, Dia 2 In, Length 6 In, SS 404.31
- AMS Split Core Sampler, Auger Tip, 2 x 12 In 403.55
- SP SCIENCEWARE SAMPLER TAPERED PLUG H37826-0000
- AMS End Cap, 1-1/2 In, Plastic, PK50 418.08
- Ams Soil Testing