Chemsteel
3 HP Stainless Steel Magnetic Drive Gear Pump 230/460V
Mfr # SM93016CWM6-Y97
Zoro # G8276642
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,859.99
Key Features
- Type Magnetic Drive
- HP 3 hp
- Voltage 230/460
- GPM @ 60 PSI 18.4 gpm
- Width (In.) 9 in
Explore More Products
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase S41716CAC1-T97
- CHEMSTEEL Rotary Gear Pump, 3 HP, 3 Phase S93016CAC6-Y97
- CHEMSTEEL 3/4 HP Stainless Steel Magnetic Drive Gear Pump 115/230V SM20716CWM1-M47
- CHEMSTEEL Rotary Gear Pump, 5 HP, 3 Phase S94616CAC6-X97
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass PA 511
- PROCON Pump, Rotary Vane, SS, Max. Flow (GPH): 112 113A100F31BA 250
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 3.1 gpm PO0601BNENN0000
- PROCON Pump, Rotary Vane, Brass 111A140F11AA 250
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP 41TK12
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm PB0301ANCNN0000
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass PA 800
- Chemsteel Rotary Pumps