Zoro Select
Elbow, 6 In, Polyethylene, PK2
Mfr # 153108015
Zoro # G8279047
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Elbow
- Basic Pipe Fitting Shape Elbow
- Standards ASTM, NSF
- Pipe Size 6 in
Explore More Products
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 153798018
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/4 In NPT, PK10 N4HDPE
- ZORO SELECT Flange, 3 In, Polyethylene 153798013
- ZORO SELECT End Cap, 6 In, Polyethylene 153968015
- ZORO SELECT End Cap, 2 In, Polyethylene 153968011
- ZORO SELECT Flange, 8 In, Polyethylene 153798016
- ZORO SELECT Elbow, 12 In, Polyethylene 153158018
- ZORO SELECT Elbow, 6 In, Polyethylene 153158015
- ZORO SELECT Flange, 10 In, Polyethylene, PK2 153798017
- ZORO SELECT Flange, 4 In, Polyethylene 153798014
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 153798015
- Zoro Select Fittings