Shop Alternate Products
This Product is Discontinued
Progress Lighting
1-Light ADA Sconce, 26 W, Brushed Nickel (Discontinued)
Mfr # P7085-09EBWB
Zoro # G8282312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Sconce
- Height 10-5/8"
- Diameter 9-1/2"
- Mounting Wall
- Width 9-3/8"
Customers Also Purchased
- Brand Progress Lighting
-
MFR #
P7085-09EBWB
-
Zoro #
G8282312
- UPC # 785247137701
- Country of Origin China
- Category Sconces
Dimensions
Height | 10-5/8" |
Diameter | 9-1/2" |
Width | 9-3/8" |
Nominal Width | 9 3/8 in |
Nominal Height | 10 5/8 in |
Nominal Length | 10 5/8 in |
Details
Fixture Type | Sconce |
Mounting | Wall |
Dimmable | Yes |
Fixture Voltage | 120 |
Item | Decorative Light Fixture |
Fixture Wattage | 26W |
Housing Material | Steel |
Green Certification or Other Recognition | ENERGY STAR |
Fixture Type - Decorative and Surface Mount Fixtures | Sconce |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Max. Fixture Wattage | 26.0 |
Ambient Temp. Range | N/A |
Suggested Lamp Item No. | Mfr. No. F26DBX/827/ECO4P |
Lamp Type - Fixtures | G24q-3 |
IP Rating | Not rated |
Lamp Watts - Fixtures | 26.0 |
Emergency Battery Backup | No |
Energy Star Compliant | Yes |
Lens Type | Acrylic |
Ballast Quantity | 1 |
Ballast Type | 120V NPF Electronic |
Description/Special Features | One-Light Wall Sconce with 120V NPF Electronic Ballast |
Standards | UL-cUL Listed for Damp Locations |
Linkable Up To | Unlinkable |
Lamp Quantity | 1 |
Item - Decorative and Surface Mount Fixtures | Traditional Decorative Fixture |
Lamp Included | Yes |
Lighting Technology | Fluorescent |
Housing Finish | Brushed Nickel |
Voltage | 120VAC |
Series | Compact Fluorescent Acrylic Wall Sconce Family |
Lamp Type | 4-Pin, Quad Compact Fluorescent |
Bulb Technology | Fluorescent |
Lamp Watts | 26W |
Fixture Ballast Type | 120V NPF Electronic |
Description
Decorative Light Fixture, Series Compact Fluorescent Acrylic Wall Sconce Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 1, Diameter 9 1/2 in, Fixture Type Sconce, Housing Material Steel
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov