Ams
Liner, Dia 1 3/8 In, Length 6 In, SS
Mfr # 403.87
Zoro # G8283511
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material of Construction stainless steel
- Dia. (In.) 1 3/8 in
- Length (In.) 6 in
- Accessory Type Cup Liner
Explore More Products
- AMS Liner, Dia 1 1/2 In, Length 12 In, Plastic 406.53
- AMS End Cap, 1 In, Plastic, PK50 425.18
- AMS Soil Ejector, Length 9 In 402.01
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In 404.50
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS 428.11
- AMS Liner, Dia 3 In, Length 6 In, SS 405.21
- AMS Soil Core Sampler, 2 In x 6 In, 5/8 In 404.05
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In 421.01
- AMS Liner, Dia 3 In, Length 10 In, SS 422.05
- AMS Liner, Dia 2 In, Length 24 In, Plastic 425.20
- AMS Replacement Tip for Soil Probe, AMS 425.74
- Ams Soil Core Sampling Accessories