Larson Electronics
Blast Gun Light, 130 lm, Black/Blue
Mfr # BLG-LED-4REX
Zoro # G8286275
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Color Black/Blue
- Replacement Lamp Mfr. No. EXP-LED-51
- Number of Lamp Heads 1
- Includes Batteries
Explore More Products
- LARSON ELECTRONICS Blast Gun Light, 1200 lm, Black/Blue BLG-HID-20REX
- MARCO Inspection Door Gasket - 6” x 8” 1006201
- MARCO 5/16-24 x 3/4" Grade 5 Bolt 10L805312
- MARCO 1-1/4" ID Nylon Abrasive Blast Hose Coupling 10QNY3
- ALC Funnel Strainer, Metal, 8 In. Dia. 41907
- MARCO Toggle Boot for Blastmaster® 155/156 Electric Remote Control Switches 1015501
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 10Z924
- MARCO Moisture Separator .25 - 2.0 Cu. Ft. Abrasive Blasting Pots 10L100129
- ALC Standard Blast Hood 40019
- AMERICAN ABRASIVE SUPPLY Nozzle Holder, Aluminum, 1-1/16" OD Hose NAL 1-1/16" OD
- MARCO #7 Brass Poly TC Wide NPS Nozzle - 3/8" 10TCW7BP
- Larson Electronics Abrasive Blaster Accessories