Ams
Liner, Dia 3 In, Length 12 In, SS
Mfr # 422.06
Zoro # G8288016
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Dia. (In.) 3 in
- Material of Construction stainless steel
- Length (In.) 12 in
- Accessory Type Cup Liner
Explore More Products
- AMS End Cap, 2 In, Plastic, PK50 418.1
- AMS Liner, Dia 2 In, Length 1 In, Brass 404.22
- AMS Liner, Dia 3 In, Length 6 In, Plastic 405.09
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In 404.45
- AMS Liner, Dia 2 In, Length 12 In, Plastic 405.10
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS 428.11
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In, SS 404.66
- AMS End Cap, 2-1/2 In, Plastic, PK50 404.85
- AMS Cup and Cap, Dia 2 In, Length 4 In, SS 404.70
- BEL-ART White Pp Jar With Cap For Rgm2, Pk 12 H17911-0000
- AMS 7/8 SOIL EJECTOR 56760
- Ams Soil Testing