Sealmaster
PillowBlock SpltBase Bearing, Taprd Rlr, 2
Mfr # RPB 200-2
Zoro # G8299697
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 3/4 in
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-39 EMP-39
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore NPL-31
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore MP-28
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore NPL-19
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16T NP-16T
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore NP-19
- SEALMASTER MountedCast Iron Four Bolt Pillow Block Spherical Roller, USRBF5000-207 USRBF5000-207
- SEALMASTER PillowBlock SB Bearing, Taprd Rlr, 2-15/16 RPB 215-C4
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1 in Bore 703247
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore HCPK204-12
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-15/16 in Bore PB22447H
- Sealmaster Pillow Block Bearings