Tesa Brown & Sharpe
Dial Test Indicator, Vert, 0 to 0.030 In
Mfr # 599-7031-6
Zoro # G8300135
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.03 in
- Range 0 in to 0.03 in
- Features White Face
- Accuracy +/-0.0005 in
- Includes 3 Carbide Contact Point, Wrench
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In 599-7029-5
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In 312B-2
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In 599-7023-6
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In 312B-1V
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In 01889018
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 14.82022
- TESA BROWN & SHARPE Dial Indicator, 0-5-0 Dial Reading, White 14.83004
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.020 599-7034-5
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.0001 599-7024-3
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In 599-7033-5
- FRED V FOWLER CO Dial Ind Kit Mag/Flx 74-585-100
- Tesa Brown & Sharpe Dial Indicators