Vibco
Electric Vibrator, 17 A, 115VAC, 1 Phase
Mfr # ACE21-1-3/4
Zoro # G8301781
Free Shipping & Returns
$2,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 1100 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase SPR-80
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm VC-130
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase SPR-80HD
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi V-100
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-60
- VIBCO Hydraulic Vibrator HF-3500
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase ACE5-2
- VIBCO Pneumatic Vibrator, 10,500 vpm 40-3/4
- VIBCO Pneumatic Vibrator, 800lb, 17,000vpm, 80psi KA-1-3/4
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-80 SPR-80
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - BV-190 BV-190
- Vibco Vibrators