Chainflex
Shielded Continuous Flex Data Cable 2 pr Conductor GY
Mfr # CF211-05-02-02-25
Zoro # G8306173
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Total Number of Conductors - Data Cable 4 (2 Pair)
Explore More Products
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL CF9-05-02-1
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-12-1
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF31-60-04
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V BL CF9-25-07-1
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF77-UL-15-05-100
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN CF5-15-25
- CHAINFLEX Control Cable, Copper, 16 AWG, Silver Gray CF130-15-02
- CHAINFLEX Control Cable, Copper, 17 AWG, Jet Black CF890-10-24
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. CF897-25150201
- REMINGTON INDUSTRIES 14/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wire, 25FT Lngth, Rd & Blk, Flt Boat Cbl, UL1426, 600V 14DBCRED/BLA25
- REMINGTON INDUSTRIES UL1015 Commercial Copper Wire, Bright, Blue, 18 AWG, 0.0403" Diameter, 100' Length 18UL1015STRBLU
- Chainflex Electrical Wire & Cable