Rheem
Element, SS 208V, 6000W, LWD 19-1/8
Mfr # SP10867QL
Zoro # G8306286
$83.19
19% off
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Rheem, Vangaurd
- For Use With Mfr. Model Number ES120/403373
- Input Voltage 208
Explore More Products
- RHEEM Element, 277V 2000W, Commercial Use SP10871GL
- RHEEM Element, 4500W SP10869MM
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W SP213670
- RHEEM Resistored MWD Element, Copper, 208V, 6000W SP10872QL
- RHEEM Resistored Element, Copper, 240V, 6000W SP10552QL
- RHEEM Element, 480V 5000W SP10873NL
- RHEEM 240V/4500W SS 1 in. LWD Element SP17618AM
- RHEEM Element, 277V SP10875GL
- RHEEM Sp10874Kl Element - 120V/1700W SP10874KL
- CAMCO Wtr Htr Element 240/1500 Univ 04383
- RHEEM Water Heater Element, SS, 240V, 2500W SP10869HL
- Rheem Water Heater Elements