Chainflex
Shielded Continuous Flex Data Cable 4 pr Conductor GY
Mfr # CF211-05-04-02-25
Zoro # G8311134
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Shielded / Unshielded Shielded
Explore More Products
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL CF9-05-02-1
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN CF5-15-25
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF77-UL-05-05-25
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN CF6-07-24-100
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF30-25-04-25
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY CF78-UL-07-03-100
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY CF140US-15-12-100
- CHAINFLEX Run Tray Cable, Copper, 20AWG, Pastel Orng CF130US-05-25
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black CF891-05-18
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK E3623
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 1000' Length, 0.0201" Diameter, Natural 24BCW1000
- Chainflex Electrical Wire & Cable