Genie
Cradle Attachment Accessory
Mfr # 20200GT
Zoro # G8311651
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 2"
- Material Steel
- Product Type Cradle Attachment
- Accessory Type Cradle Attachment
Explore More Products
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 F-IT-S3/5.7R2
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max CBF-24
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 25' SFC8W-14AWG-25
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver OZWALL2
- GLEASON REEL Round Electrical Cable, SO, 14/3c, 1 Ft L GR99140302
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 FF08-09
- DAYTON Festoon End Stop, C-Track 33N237
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' SFC4W-14AWG-100
- VESTIL Stainless Steel Winch Jib Crane WTJ-2-SS
- VESTIL Engine Hoist Folding Legs, 4K EHN-40-C
- GLEASON REEL Festoon End Stop, C-Rail, Flat C35-ES
- Genie Cranes