Markar
1 3/4 in W x 84 in H Dark Bronze Anodized Continuous Hinge
Mfr # FM100-001-313
Zoro # G8318764
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 84 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/4 in
- Holes per Leaf 2
- Load Capacity 600 lb
Explore More Products
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge FM300-002-630
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge FS302-001-630
- MARKAR 4-1/2" W x 83-1/8" H Dull Stainless Steel Door and Butt Hinge FM300MB 83-1/8
- MARKAR 1 3/4 in W x 84 in H Clear Anodized Continuous Hinge FM100-001-628
- MARKAR 1 3/4 in W x 84 in H zinc plated Continuous Hinge FM200-001-600
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge FS202-001-600
- MARKAR 1 5/8 in W x 84 in H Clear Anodized Continuous Hinge FS101-001-628
- MARKAR 1 5/8 in W x 84 in H Clear Anodized Continuous Hinge FS102-001-628-HT-MP
- MARKAR 1-3/4" W x 96" H Clear Anodized Continuous Hinge FM100-002-628
- DELTANA Satin Brass Radius Hinge S35R44
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Beige Enamel Door and Butt Hinge 4PA28
- Markar Butt Hinges