Waring Commercial
14-1/2" x 11" Ribbed Plates Large Panini Grill, 208V
Mfr # WPG250B
Zoro # G8326753
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208V AC
- Type Ribbed Plates
- Watts 2,800 W
- Power Source Electric
- Material Stainless Steel
Explore More Products
- WARING COMMERCIAL Flat Plates Dual Toasting Grill 240V, 3200 Watts WFG300
- WARING COMMERCIAL Single-Deck Pizza Oven WPO100
- WARING COMMERCIAL Double-Deck Pizza Oven WPO350
- WARING COMMERCIAL Compact Panini Grill, Ribbed Plates, 120V, 1800 Watts WPG150
- WARING COMMERCIAL Flat Plates Toasting Grill, 120V, 1800 Watts WFG250
- WARING COMMERCIAL Ribbed Top Plate, Flat Bottom Plate Panini Grill 17 1/2" x 16" x 9 1/2" WDG250
- YORK Gas Burner, 2 Tube, Main S1-373-02287-702
- MEGACHEF MegaChef MCOV-2050 10 in. 360 deg 1 Electronic Multifunction Hot Air Technology Countertop Oven MCOV-2050
- BETTER CHEF Better Chef IM-306DB Dual Element Electric Countertop Range IM-306DB
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range FFSGS6244-36
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish WEL03
- Waring Commercial Ovens and Ranges