Tesa Brown & Sharpe
Dial Indicator, 0 to 1 In, 0-100
Mfr # 01489022
Zoro # G8329422
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Accuracy +/-0.001 in
- Includes Revolution Counter; Tolerance Marker; Carbide Point
- Contact Point Style Carbide Ball
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In 74.111370
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In 599-7029-5
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm 599-7032-13
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In 599-7032-6
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 14.82022
- TESA BROWN & SHARPE Contact Point, .031 In, Finish Steel 74.105998
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.020 599-7034-5
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 1.6mm 74.111367
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 1.6mm 74.111375
- MITUTOYO Dial indicator, 0.001-4 in 3428AB-19
- MITUTOYO Tension Gage, Dial, Ind Hand, 6-50Gf 546-135
- Tesa Brown & Sharpe Precision Measuring Tools