Omnitec Design
Air Filtration System, 16 in x 16 in, HEPA
Mfr # OA1200PACM
Zoro # G8338093
Free Shipping & Returns
$3,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Variable Speed Thermally Protected
- Net Weight 105 lb
- Prefilter Type Pleated
- HP 1 hp
- Main Filter Size 16 in x 16 in x 11-1/2 in
Replacement Parts
Explore More Products
- OMNITEC DESIGN Negative Air Machine, 18 in x 24 in, HEPA OA2000C
- OMNITEC DESIGN Air Machine, Negative OA2000VM
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA OA2200C
- OMNITEC DESIGN Air Machine, Negative OA600VM
- OMNITEC DESIGN Air Machine, Negative OA1000VM
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA OA2200UL
- OMNITEC DESIGN Air Filtration System, 18 in x 24in, HEPA OA1600PAC
- NOVATEK Negative Air Machine, 3 Amps, 21" H G0700
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade PABFHM2K
- KONTROL KUBE Filter, DOP Stage 2, PK4 6564-U-C4
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag OA2200CBF
- Omnitec Design Negative Air Machines