Dayton
Reusable Filter, Unit Mounted, 7.5 to 15kW
Mfr # 3TKC9
Zoro # G8338197
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2KMN7
- Material Fiberglass
- Includes Installation Instructions
- Width 16"
- Fits KW 7.5 to 15
Explore More Products
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In 32V264
- DAYTON Vertical Combustion Air Inlet Kit, 5 In 32V266
- DAYTON Conversion Kit 6PPR9
- DAYTON Conversion Kit 6PPT0
- DAYTON Conversion Kit 6PPR5
- DAYTON Conversion Kit 6PPR6
- DAYTON Downturn Nozzle, 90 Degree 32V276
- DAYTON Horizontal Combustion Air Inlet Kit, 6 In 32V265
- DAYTON Nozzle, 90 Deg. 5ZJV7
- PACKARD Combustion Air Booster, Replacement 65475
- HONEYWELL 394588 Lp To Natural Gas 394588
- Dayton Gas Heaters & Accessories