Shop Alternate Products
This Product is Discontinued
Mooreco
Standard Floor Carrel, Teak (Discontinued)
Mfr # 89830
Zoro # G8339125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Panels 1
- Height (In.) 48 in
- Electrical Configuration Grommet Hole
- Type Starter
- Number of Cubicles 1