Chainflex
Shielded Continuous Flex Data Cable 4 pr Conductor GY
Mfr # CF211-02-04-02-25
Zoro # G8340464
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Package Type - Data Cable Spool
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF5-25-04
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY CF77-UL-15-12-100
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-25-100
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-07-25
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF5-15-05-25
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-03-25
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN CF6-07-12-25
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black CF880-05-05
- CHAINFLEX Control Cable, Copper, 24 AWG, Silver Gray CF130-02-25
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2 oz, 315' Length, 0.0121" Diameter, Red 29SNSP.125
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN 87-7006
- Chainflex Electrical Wire & Cable