Zoro Select
Long Radius Elbow, Carbon Steel, 2806 psi
Mfr # 010-012-000
Zoro # G8342546
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 5RLH0
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. 1000300771
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1in. 200790350271
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld 3001300601
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi 093-060-030
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size BULK-PF-273
- ZORO SELECT Concentric Reducer, Carbon Steel, 2097 psi 091-080-050
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi 122-011-000
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi 090-030-012
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi 110-040-000
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF 10-3/8 AOEG-S
- Zoro Select Carbon Steel Pipe Fittings