Shop Alternate Products
This Product is Discontinued
Chainflex
Shielded Continuous Flex Data Cable 1 pr Conductor GY (Discontinued)
Mfr # CF211-02-01-02-25
Zoro # G8344113
This Product is Discontinued
Key Features
- Number of Conductors 1 pr.
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Conductor Size 24 AWG