Omnitec Design
Carbon Filter Pad, 12inHx12inWx2inL
Mfr # OG1212
Zoro # G8352933
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MF2, OA600V
- Length 2 in
- Width 12 in
- Height 12 in
- Material Activated Carbon
Explore More Products
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel QCW12
- OMNITEC DESIGN Carbon Filter Pad, 16inHx16inWx2inL OG1616
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2200C/UL OAIM2200-12
- OMNITEC DESIGN Prefilter, Polyester, 16 in. H, PK20 OAP1616
- OMNITEC DESIGN Water Filtration System Portable OWF115
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L EC25TC
- OMNITEC DESIGN Air Scrubber Filter, 18"x18"x2", 20PK OAP1818
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA1200V/PAC OAIM1200P
- OMNITEC DESIGN Prefilter, 16 in. H x 24 in. W x 2 in. L OPF2416
- DAYTON Portable Air Cleaner, UV, 0.65 CFM 2KXN9
- FELLOWES Air Purifier, 25-1/8" H, Residential 9286201
- Omnitec Design Air Cleaners and Accessories