R&B Wire Products
Bilingual Hamper Label "Resident Personal Linen", Green Text, Pack of 5
Mfr # 602RL
Zoro # G8356521
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 10 in
- Height 4 in
- Standards OSHA
Explore More Products
- R&B WIRE PRODUCTS Bilingual Hamper Label "Biohazardous Waste", Black Text, Pack of 5 602BW
- R&B WIRE PRODUCTS Bilingual Hamper Label "Trash/Waste", Orange Text, Pack of 5 602TWO
- R&B WIRE PRODUCTS Bilingual Hamper Label "Infectious Linen", Red Text, Pack of 5 602IL
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk SMD67375
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black L-4038
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045 DL149BPR
- NMC Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl DL134P10
- NMC Symbol Foam Installation Imo Label, IMO151P IMO151P
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Mounting Style: Adhesive-Backed DL73BUV10
- NEVS Green Gun Label 5/8" x 1" CS-2G
- NEVS CMA Hourly IV Tubing -I.V. Set, Hours Only 15/16" x 3" Flr Green w/Blk NTUBE-4363
- R&B Wire Products Safety Labels