Wiegmann
NEMA 3R, 4, 4X, 12 24.0 in H x 24.0 in W x 12.0 in D Wall Mount
Mfr # SSN42424123PT
Zoro # G8358147
Free Shipping & Returns
$1,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 12 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Explore More Products
- WIEGMANN NEMA 1 16.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure N1C121606
- WIEGMANN NEMA 3R, 4, 4X, 12 20.0 in H x 20.0 in W x 8.0 in D Wall Mount SSN4202008A
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure SC101204
- WIEGMANN NEMA 3R 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure RSC101206
- WIEGMANN NEMA 3R, 4, 12, 13 20.0 in H x 20.0 in W x 8.0 in D Wall Mount N412202008CST
- WIEGMANN NEMA 12, 13 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure B040404SC
- WIEGMANN 12 in H x 9 in W x 3 in D External Mounting Plates Mount PBSS12A
- WIEGMANN 14 in H x 13 in W x 14 in D External Mounting Plates Mount PBXD25
- WIEGMANN NEMA 3R, 4, 12, 13 20.0 in H x 20.0 in W x 6.0 in D Wall Mount N412202006WC
- WIEGMANN NEMA 1 17.69 in H x 15.69 in W x 8.45 in D Wall Mount Enclosure HW-J181608FCHQRWW
- NVENT HOFFMAN NEMA 3R 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure A12R106HCR
- Wiegmann Electrical Enclosures