Chainflex
20 AWG 12 Conductor Continuous Flex Control Cable 300V GY
Mfr # CF78-UL-05-12-25
Zoro # G8358314
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 12
- Length 25 ft
- Shielding Shielded
- Jacket Color Gray
Explore More Products
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF77-UL-15-05-1
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-04-100
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-12-1
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-05-100
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF140US-07-04-100
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-12-25
- CHAINFLEX Coaxial Cable, TPE, 500 V, 0.14 in, Grey CFKOAX3-01
- CHAINFLEX Control Cable, Copper, 17 AWG, Jet Black CF891-10-05
- CHAINFLEX Cable CFTHERMO-J-001
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet 14SS316L500
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL CF9-40-04-1
- Chainflex Electrical Wire & Cable