Raymond
Die Spring, Med Heavy Duty, 3/8x1In, PK10
Mfr # 104104
Zoro # G8366233
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Spring Rate 84 lb/in
- Color Red
Explore More Products
- RAYMOND Die Spring, Heavy Duty, 2x4 In 105816
- RAYMOND ISO D Die Spring, XHD, 63mmx152mm 306924D
- RAYMOND ISO-D Series Die Spring, PK2 305718D
- RAYMOND Compression Spring, Overall 3/4" L, PK10 C03000350750S
- RAYMOND Compression Spring, Overall 2-1/2" L, PK10 C03000302500S
- RAYMOND ISO D Die Spring, ULD, 50mmx305mm 302848D
- RAYMOND Compression Spring, Overall 1/2" L, PK10 C03000400500S
- RAYMOND Inch Series Die Spring, PK3 104607
- RAYMOND Compression Spring, Overall 61/64" L, PK10 C03000300940S
- RAYMOND Inch Series Die Spring, PK2 103520
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S C06000453000S
- Raymond Compression and Die Springs