Loc-Line
90 Degree Round Nozzle, 1/16In, PK20
Mfr # 49439
Zoro # G8368263
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
- Max. Pressure (PSI) 30-50
- Size 1/16 in Round Opening
Explore More Products
- LOC-LINE Round Nozzle, Black, 3/4", PK50 69542-BLK
- LOC-LINE Spherical Coolant Port Adapter, PK2 41498
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 46426
- LOC-LINE End Cap, Black, 1/4", PK20 49447-BLK
- LOC-LINE Spherical Coolant Port Adapter, PK10 49493
- LOC-LINE Flat 7 Hole Nozzle, Gray, 1/4", PK20 49454-G
- LOC-LINE Fixed Mount, 3/4In, PK20 69563
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 72071
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 79066
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance 8525-263
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 39852-BLK
- Loc-Line Flexible Hose Systems