Shop Alternate Products
This Product is Discontinued
Raychem
Mechanical Conn, Splice, 2/0 to 8 AWG, PK5 (Discontinued)
Mfr # CPGI-CRSM-34/10-1200
Zoro # G8373714
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Range #8 to 2/0 AWG
- Max. Voltage 1,000 V
- Overall Length 48 in
- Max. Temp. 250 Degrees F
- Standards ANSI C1 19.1-1986, ICEA, RUS Accepted
Explore More Products
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 CRSM-CT-84/20-250
- RAYCHEM Splice Kit 4/C 0-1-0.2In Wire Splice Kit & Heat Shrink Tubing NPKV-4-14(N)
- RAYCHEM SGRP-2 SGRP-2
- RAYCHEM SPLICE D-436-38
- RAYCHEM SGRS-2 156869-000
- PANDUIT Compression Connector, No.2 AWG SCL2-Q
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 BSV18X-MY
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 4FRE8
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 MU10BCX
- SEACHOICE Cool Seal® Butt Splice12-10, Yellow, 100 Pack 63641
- QUICKCABLE Fusion Butt Splice, 1/0 141410-2001
- Raychem Wire Connectors & Disconnects