Fluke
Pressure Calibrator, -12 to 5000 psi
Mfr # FLUKE-717-5000G
Zoro # G8378264
Free Shipping & Returns
$2,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 24mA DC
- Pressure Source External
- Loop Supply Voltage 24V DC
- Internal Pressure Measurement Range -12 to 5000 psi
Explore More Products
- FLUKE Pressure Calibrator, -12 to 300 psi Fluke-718Ex-300
- FLUKE Multifunction Calibrator, Temp, Pressure Fluke-725
- FLUKE Pressure Calibrator, -15 to 10,000 psi FLUKE-717 10000G
- FLUKE Pressure Calibrator, -12 to 30 psi FLUKE-719PRO 30G
- FLUKE Temp Calibrator, to2498 Degrees F, NIST FLUKE-714B
- FLUKE Automatic Pressure Calibrator, USB, LCD FLK-729 300GFC/WWG
- FLUKE Drywell, Temperature Calibrator 6102-156
- FLUKE Drywell, Temperature Calibrator 9190A-B-156
- FLUKE Drywell, Temperature 9142-D-156
- FLUKE Process Calibrator, Current and Voltage FLUKE-707
- FLUKE Pressure Calibrator, -12 to 500 psi FLUKE-721-1605
- Fluke Process Calibrators