Larson Electronics
Explosion Proof Lighting, T8-LED, 56W
Mfr # EPL-48-2L-LED-PND
Zoro # G8382376
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof
- Fixture Wattage 56
- Lamp Watts 28 W
- Lamp Type Integrated LED
- Ambient Temp. Range -22 Degrees to 185 Degrees F
Explore More Products
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W HAL-7W-LED
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W EPL-LED-150W-RT
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W EPL-48-4L-T5HO-SFC
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W HAL-24-16W-LED-1227-SP
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W HAL-24-16W-LED-SP-24V
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED EPLC2-48-100LED-AMB
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W HAL-PRM-150W-LED
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling HAL-CRNM-LED7W-HV-CLG-56K
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W HALP-EMG-24-2L-LED-SFC
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W HALP-48-2L-LED-SFC
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture VMVL-7-J-R3-UNV1
- Larson Electronics Hazardous Location Lighting Fixtures