Shop Alternate Products
This Product is Discontinued
Daymark
Chill Bag, 3 gal., 30"L x 12"W, PK100 (Discontinued)
Mfr # 113610
Zoro # G8382753
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type Heat Seal
- Depth 12"
- Width 12"
- Length 30"