Crestware
Frying Pan w/Coating, 12-1/2 In., Alum
Mfr # FRY12X
Zoro # G8386025
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 21 1/2 in
- Overall Width (In.) 12 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Inside Depth (In.) 1 7/8 in
Explore More Products
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., SS/Alum FRY08XIH
- CRESTWARE Sauce Pot Cover, Aluminum SAUC42
- CRESTWARE Sauce Pot Cover, Aluminum SAUC5
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum FRY12XIH
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Alum FRY07X
- CRESTWARE Stock Pot Cover, Aluminum POTC20
- CRESTWARE 20 qt Aluminum Blanching Pot Perforated Insert PASTA20IL
- CRESTWARE Brazier, 24 1/4 in Dia, Aluminum BZR40
- CRESTWARE Sauce Pan Cover, Aluminum PANC1
- INSTANT POT Duo Plus Aluminum/Stainless Steel Digital Pressure Cooker 8 qt Black/Silver 113-0058-01
- SHARPTOOLS Bamboo Roasting Sticks SH24689
- Crestware Cookware