Todol
Spray Foam Dispensing Unit, 24 In, Black
Mfr # GU24
Zoro # G8387014
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Foam Dispenser
- For Use With Todol Foams
- Operating Temp. 40 Degrees F - 90 Degrees F
- Size 24 in
- Characteristics Precision Bead Control
Explore More Products
- TODOL 9"Spray Foam Dispensing Unit ECO
- TODOL 9"Spray Foam Dispensing Unit GU01
- BRIGGS & STRATTON Wand-Adjustable 205015CGS
- SIMPSON Side Assist Replacement Spray Gun 80148
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass 1MDD9
- BE PRESSURE SUPPLY Gun-Wand Assembly, 79" 85.205.029
- MOSMATIC High Pressure Gun, Weep, 5000 PSI 29.134
- MOSMATIC High Pressure Gun, Weep, 4000 PSI 29.082
- A.R. NORTH AMERICA Dual Lance EXT, 1/4"SS, 1/4"F-Outx2 3916.44
- INTERSTATE PNEUMATICS 12 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) PW7177
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI PW7172
- Todol High Pressure Spray Guns & Wands