Shop Alternate Products
This Product is Discontinued
Waring Commercial
Immersion Blender, 4-1/2 x 4-1/2 x 16 (Discontinued)
Mfr # WSB33X
Zoro # G8393856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 4-1/2"
- Manufacturers Warranty Length 1 YEAR
- Overall Height 16"
- Includes Immersion Blender
- Overall Width 4-1/2"