Box Locker, 11 3/8 in W, 12 in D, 12 3/4 in H, (1) Tier, (1) Wide, Blue

  • Mfr # HC121212-1SVP-MB

  • Zoro # G8397182


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Overall Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC121212-1SVP-MB
Zoro #
G8397182
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 3/8 in
Overall Depth
12 in
Overall Height
12 3/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
11 1/4 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Color
Blue
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Locker Configurations
(1) Wide, (1) Tier
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locking System
1-Point
Hooks per Opening
None
Item - Box Lockers
Box Locker
Lock Type
Padlock Hasp
Includes
Number Plate
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Pull
Finish
Powder Coated
Tier
One
Door Type
Clearview
Locker Color
Blue
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Tiers
1
Frame Assembled
Unassembled
Number of Units Wide
1
Locker Finish
Powder Coated

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 12 3/4 in, Overall Width 11 3/8 in, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 11 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.