Shop Alternate Products
This Product is Discontinued
Sunnex
Task Light, LED, Gooseneck, Wht, 10D, 20InArm (Discontinued)
Mfr # SL9-220W10H
Zoro # G8401967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 6
- Arm Length 20 in
- Voltage 12 to 24
- Lamp Included Yes