Vibco
Pneumatic Vibrator, 10,500 vpm
Mfr # 40-3/4
Zoro # G8403211
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 5
- Speed @ 60 psi 10,500 VPM
- Speed @ 80 psi 13,000 VPM
- Bin Weight Capacity 200 lb
Explore More Products
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase SPR-21
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase US-100
- VIBCO Pneumatic Vibrator, 4000 vpm 42-2
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase 2P-75-1
- VIBCO Vibrator, Hydraulic B-250
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm VC-130
- VIBCO Pneumatic Vibrator, 5400 vpm 50-1S
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase ACE14-1-3/4
- VIBCO Electric Vibrator, 10.0/5.0 A, 230/460VAC, 3 Phase 6P-5000
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi CCW-5000
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi BBS-130
- Vibco Industrial Vibrators