Vibco
Pneumatic Vibrator, 250 lb, 8500 vpm
Mfr # FBS-190
Zoro # G8411462
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 250 lb.
- CFM @ 80 PSI 3
- Speed @ 60 psi 8500 VPM
- Overall Length 4-1/8"
Explore More Products
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi 55-1-1/4
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi 55-3
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase 2P-75-1
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi VS-320
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase JVS10-1-1/2
- VIBCO Pneumatic Vibrator, 2100lb, 16000vpm, 80psi KA-2-1/2
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm SVRL-5500SRL
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase VMW-800-3
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase 6P-1000
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - 55-1-1/4S 55-1-1/4S
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb 1DYP1
- Vibco Industrial Vibrators