Iti
Pasta Bowl, 20 oz., Ceramic European White PK12
Mfr # DO-120
Zoro # G8412677
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 oz
- Diameter 11.875 in
- Color European White
- Material Porcelain
Explore More Products
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 RO-4
- ITI Plate, 10-1/2", Ceramic American White PK12 VA-16
- ITI Bouillon, 7 oz., Ceramic Bright White PK36 AM-4
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 EL-4
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 RO-18
- ITI Pasta Bowl, 17 oz., Ceramic American White PK12 RO-105
- ITI Plate, 10-5/8", Ceramic Bright White PK12 AM-16
- ITI Sherbet, 5 oz., Stainless Steel Stainless Steel Pk12 IDS-I-LG7
- ITI Deep Coupe Plate, 7 7/8" Dia, PK36 TN-307-MB
- RESTON LLOYD Reston Lloyd 73702R 6pc Melamine Bowl Set Turquoise 73702R Set
- QUICKWAY IMPORTS 16 PC Dinnerware Dish Set for 4 Person - Mugs, Salad and Dinner Plates and Bowls Sets, Matte Black QI004501
- Iti Serving Plates and Bowls