Micro 100
Boring Bar, 1-1/2 in L, Carbide
Mfr # BB-050200G
Zoro # G8412844
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. .050"
- Bore Depth .200"
- Cutting Direction Right Hand
Explore More Products
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide QIT-120500
- MICRO 100 Boring Bar, 2 in L, Carbide BB-120700S
- MICRO 100 Boring Bar, 2 in L, Carbide QPR-120750
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide QIT-160500X
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape 20-0851
- MICRO 100 Carbide Miniature Boring Right Hand MBB-030125
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-2301200S
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.160" Min Bore dia, Max. Bore Depth: 1" QBB-1601000-000
- MICRO 100 Standard, Boring Tools, Right Hand, 0.290" Min Bore dia, Max. Bore Depth: 1" BB-2901000X
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-180500
- MICRO 100 Boring Bar, 2 in L, Carbide QPR-1601000
- Micro 100 Indexable Boring Bars